This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 1.6:1 I.D. Shrink Ratio, Black 202A163-25-0

Heat Shrink Boot, Single Wall, 1.6:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 202A163-25-0
  • Zoro # G405917610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202A163-25-0
Zoro #
G405917610
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.43 in,.433 in,.47 in,.55 in,.63 in,.7 in,.71 in,.787 in,11 mm,12 mm,14 mm,16 mm,18 mm,20 mm
Cable Diameter Range
9.4 " - 27.2 mm[.37 " - 1.071 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
1.6:1
Wall Type
Single Wall
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Material Systems Code
25
Molded Part Shape Code
202
Molded Part Shape
Straight
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Adhesive Type
Adhesive Purchased Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.