This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 1.6:1 I.D. Shrink Ratio, Black 806699-000

Heat Shrink Boot, Single Wall, 1.6:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 806699-000
  • Zoro # G505917640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
806699-000
Zoro #
G505917640
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.37 " - 1.071 in
Wire/Cable Outside Diameter
.71 in, .47 in, .787 in, .43 in, .63 in, .55 in, .7 in, .433 in

Details

Item
Heat Shrink Boot
Shrink Ratio
1.6:1
Wall Type
Single Wall
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Molded Part Type
Molded Boot
Approved Standards
IEC 62329-3-102, BS-G-198-5-DE, MIS-34867, DEF Std 59-97 Issue 3 Type DE
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.