
Heat Shrink Boot, Single Wall, 1.69 in, 3.90 in (Discontinued)
- Mfr # 878505-000
- Zoro # G705917457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
878505-000
Zoro #
G705917457
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.90 in
Cable Diameter Range
9.9 " - 23 in
Entry Size (Spin Coupling Adapter)
16 " - 18
Wire/Cable Outside Diameter
.7 in, .71 in, .787 in, .47 in, .433 in, .63 in, .55 in, .43 in
Entry Size (Solid or Fixed Adapter)
10 " - 12
Details
Item
Heat Shrink Boot
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Fluid-Resistant Modified Elastomer
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Molded Part Type
Molded Boot
Approved Standards
DEF Std 59-97 Issue 3 Type DE, VG95343 Part 6, IEC 62329-3-102, MIS-34867, BS-G-198-5-DE
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25
Shrink Ratio
1.5:1
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.