This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 1.69 in, Black 800266-000

Heat Shrink Boot, Single Wall, 1.69 in, Black (Discontinued)

  • Mfr # 800266-000
  • Zoro # G905917530
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800266-000
Zoro #
G905917530
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Solid or Fixed Adapter)
10 " - 12
Entry Size (Spin Coupling Adapter)
16 " - 18
Cable Diameter Range
9.9 " - 23 in
Wire/Cable Outside Diameter
.47 in, .63 in, .433 in, .55 in, .43 in

Details

Item
Heat Shrink Boot
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Material Systems Code
100
Flammability
Low Fire Hazard
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Adhesive Type
Adhesive Purchased Separately
Approved Standards
BR1326 listed Class G, IEC 62329-3-101, DEF Std 59-97 Issue 3 Type DF, BS-G-198-5-DF
Molded Part Type
Molded Boot

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.