This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Clear, 48.031 in 2432292006

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Clear, 48.031 in (Discontinued)

  • Mfr # 2432292006
  • Zoro # G005917928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2432292006
Zoro #
G005917928
UPC #
-
Country of Origin
United States

Dimensions

Length
48.031 in
Recovered Wall Thickness (Nominal)
.01 in
Recovered Wall Thickness (Tolerance)
.004 in

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Cross-Linked Fluoropolymer
Color
Clear
Temp. Range
-55° to 150°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.093 in
Resistant To
Abrasion, Strain, Fluids, Mechanical Damage
Voltage (Max)
.6 kV
Fluid Resistance
Splash Protection
Flammability
Highly Flame-Retardant
Flexibility
Flexible
Fluid Type
Hydraulic Fluid, Lubricating Oil, Water, Aviation Fuel, De-Icing Fluid

Description

Heat Shrink Boot, Single Wall, Crosslinked Fluoropolymer, 2.36 Id Before Shrink, 2:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.