This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 2.1:1 I.D. Shrink Ratio, Black, 3.64 in 829099-000

Heat Shrink Boot, Single Wall, 2.1:1 I.D. Shrink Ratio, Black, 3.64 in (Discontinued)

  • Mfr # 829099-000
  • Zoro # G205917513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829099-000
Zoro #
G205917513
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.64 in
Size Code
24

Details

Item
Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.5/0.14 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.06/0.26 in
Molded Part Shape
45° Side-Breakout
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25
Special Requirements
Flame Retarded
Wire/Cable Sm Branch OD
.28 in, .31 in, .35 in
Wire/Cable Main Branch OD
.79 in, .63 in, .71 in
Transition Type
Y-Transition
Molded Part Type
Transition
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Number of Branches/Legs
2
Breakout Angle
45
Wire/Cable OD
.71 in, .63 in, .79 in
Material Code
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.