
Heat Shrink Boot, Single Wall, 2.4:1 I.D. Shrink Ratio, Black, 4.17 in (Discontinued)
- Mfr # 202F211-71-0
- Zoro # G405917689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202F211-71-0
Zoro #
G405917689
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.17 in
Cable Diameter Range
6.6 " - 15.6 mm[.26 " - .614 in]
Wire/Cable Outside Diameter
.276 in,.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,10 mm,11 mm,7 mm,8 mm,9 mm
Details
Item
Heat Shrink Boot
Shrink Ratio
2.4:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.39/0.26 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.94/0.68 in
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
10
Molded Part Shape
Straight
Molded Part Shape Code
202
Approved Standards
SAE AS I 81765/1, Type I
Material Code
71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.