Heat Shrink Cable Boots & End Caps 202A111-100/86-0 (Discontinued)
- Mfr # 364573-000
- Zoro # G905917677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
364573-000
Zoro #
G905917677
UPC #
-
Country of Origin
Mexico
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.31/0.09 in
Material
Low Fire Hazard Material
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.