This item is Discontinued.

Raychem Heat Shrink Cable Boots & End Caps 202A121-12-0 811034-000

Heat Shrink Cable Boots & End Caps 202A121-12-0 (Discontinued)

  • Mfr # 811034-000
  • Zoro # G205917476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811034-000
Zoro #
G205917476
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
5.3 " - 17.8 mm[.209 " - .701 in]
Wire/Cable Outside Diameter
.236 in,.276 in,.3 in,.31 in,.35 in,.39 in,10 mm,6 mm,7 mm,8 mm,9 mm

Details

Item
Heat Shrink Boot
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Molded Part Shape
Straight
Approved Standards
BS-G-198-5-DD,DEF Std 59-97 Issue 3 Type DD,SAE AS I 81765/4
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape Code
202
Material Code
12
Material Systems Code
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.