This item is Discontinued.

Raychem Heat Shrink Cable Boots & End Caps 222K142-100-0 309810-000

Heat Shrink Cable Boots & End Caps 222K142-100-0 (Discontinued)

  • Mfr # 309810-000
  • Zoro # G205917537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
309810-000
Zoro #
G205917537
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
7.1 " - 17 in
Entry Size (Solid or Fixed Adapter)
6
Entry Size (Spin Coupling Adapter)
8 " - 10
Wire/Cable Outside Diameter
.39 in, .433 in, .47 in, .35 in, .3 in, .31 in, .43 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.71/0.28 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.22/0.71 in
Flammability
Low Fire Hazard
Material Systems Code
100
Molded Part Type
Molded Boot
Approved Standards
IEC 62329-3-101, BS-G-198-5-DF, DEF Std 59-97 Issue 3 Type DF, BR1326 listed Class G
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.