This item is Discontinued.

Raychem Heat Shrink Cable Boots & End Caps 222K142-25/86-0 879331-000

Heat Shrink Cable Boots & End Caps 222K142-25/86-0 (Discontinued)

  • Mfr # 879331-000
  • Zoro # G905917653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
879331-000
Zoro #
G905917653
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Spin Coupling Adapter)
8 " - 10
Entry Size (Solid or Fixed Adapter)
6
Wire/Cable Outside Diameter
.39 in, .47 in, .35 in, .43 in, .433 in, .55 in, .3 in, .31 in
Cable Diameter Range
7.1 " - 17 in

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.71/0.28 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Molded Part Type
Molded Boot
Material Systems Code
25
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Approved Standards
IEC 62329-3-102, BS-G-198-5-DE, MIS-34867, DEF Std 59-97 Issue 3 Type DE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.