This item is Discontinued.

Raychem Heat Shrink Cable Boots & End Caps 242W053-25/225-0 499744-000

Heat Shrink Cable Boots & End Caps 242W053-25/225-0 (Discontinued)

  • Mfr # 499744-000
  • Zoro # G605917519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
499744-000
Zoro #
G605917519
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.87 " - 1.4 in

Details

Item
Adhesive Lined Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.87/0.33 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Approved Standards
VG95343 Parts 6,7,8 and 9
Material Systems Code
25
Molded Part Type
Molded Boot

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.