
Heat Shrink End Cap, 1.11/0.40 in, Black, 1.11 in (Discontinued)
- Mfr # 856942-000
- Zoro # G605917472
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
856942-000
Zoro #
G605917472
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.11 in
Connector Width
.421 in
Details
Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.21 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.11/0.40 in
Sealable
No
Material Systems Code
100
Material Code
100
Angle
90°
Molded Part Type
D Subminiature Boot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.