
Heat Shrink End Cap, 1.71/0.55 in, Black, 1.71 in (Discontinued)
- Mfr # 806677-000
- Zoro # G205917469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
806677-000
Zoro #
G205917469
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.71 in
Connector Width
.421 in
Details
Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
1.66/0.32 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.71/0.55 in
Material Code
25
Molded Part Type
D Subminiature Boot
Material Systems Code
25
Sealable
No
Angle
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.