
Heat Shrink Identification Marker Sleeve, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 2 in (Discontinued)
- Mfr # TMS-SCE-1K-1/2-2.0-0
- Zoro # G405983158
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TMS-SCE-1K-1/2-2.0-0
Zoro #
G405983158
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Details
Item
Heat Shrink Identification Marker Sleeve
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.166 in
Material
Radiation Cross-Linked Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Series
TMS-SCE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.