This item is Discontinued.

Raychem Heat Shrink Identification Marker Sleeve, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in TMS-SCE-1K-3/8-2.0-S1-9

Heat Shrink Identification Marker Sleeve, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in (Discontinued)

  • Mfr # TMS-SCE-1K-3/8-2.0-S1-9
  • Zoro # G505975688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-SCE-1K-3/8-2.0-S1-9
Zoro #
G505975688
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Compatible Cable Diameter
3.4 " - 8.1 mm[.137 " - .32 in]

Details

Item
Heat Shrink Identification Marker Sleeve
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Radiation Cross-Linked Modified Polyolefin
Color
White
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Series
TMS-SCE
Printer Technology
Thermal Transfer
Recommended Ribbon
See Printer Ribbon Matrix
Number of Prescores
1
Tubing Grade
Military
Markers per Sleeve
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.