This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 0.98 in, Black, 1.57 in 878443-000

Heat Shrink Lipped Boot, 0.98 in, Black, 1.57 in (Discontinued)

  • Mfr # 878443-000
  • Zoro # G305917451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
878443-000
Zoro #
G305917451
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.57 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.54/0.13 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.98 in
Approved Standards
VG95343 Parts 6,7,8 and 9
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.