This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 1.22/0.63 in, Black, 2.63 in 981291-000

Heat Shrink Lipped Boot, 1.22/0.63 in, Black, 2.63 in (Discontinued)

  • Mfr # 981291-000
  • Zoro # G605917441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
981291-000
Zoro #
G605917441
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.63 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.70/0.28 in
Material
Modified Fluoro-elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.22/0.63 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.