
Heat Shrink Lipped Boot, 1.42 in, Black, 3.15 in (Discontinued)
- Mfr # 822520-000
- Zoro # G905917486
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822520-000
Zoro #
G905917486
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.15 in
Entry Size (Spin Coupling Adapter)
12
Cable Diameter Range
8.4 " - 20 in
Wire/Cable Outside Diameter
.43 in, .433 in, .35 in, .55 in, .39 in, .63 in, .47 in
Entry Size (Solid or Fixed Adapter)
8
Details
Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
10
Approved Standards
DEF Std 59-97 Issue 3 Type DA, BS-G-198-5-DA, UL 224, File E85381, SAE AS I 81765/1, Type I
Molded Part Type
Molded Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.