Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 1.47 in, Black, 7 in 806839-000

Heat Shrink Lipped Boot, 1.47 in, Black, 7 in (Discontinued)

  • Mfr # 806839-000
  • Zoro # G505917527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806839-000
Zoro #
G505917527
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7 in
Cable Diameter Range
.409 " - .909 in
Wire/Cable Outside Diameter
.55 in, .63 in, .787 in, .71 in, .47 in, .7 in
Entry Size (Spin Coupling Adapter)
16 " - 20
Entry Size (Solid or Fixed Adapter)
10 " - 12

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.16/0.41 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.47 in
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Approved Standards
DEF Std 59-97 Issue 3 Type DE, MIS-34867, IEC 62329-3-102, BS-G-198-5-DE
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.