This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 2.60 in, Black, 5.13 in 811100-000

Heat Shrink Lipped Boot, 2.60 in, Black, 5.13 in (Discontinued)

  • Mfr # 811100-000
  • Zoro # G205917421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811100-000
Zoro #
G205917421
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.13 in
Entry Size (Spin Coupling Adapter)
24 " - 28
Wire/Cable Outside Diameter
1 in, 1.26 in, .94 in, 1.02 in, 1.18 in, 1.1 in, .9 in
Entry Size (Braided or Magneform Adapter)
28
Cable Diameter Range
.799 " - 1.799 in
Entry Size (Solid or Fixed Adapter)
22 " - 26

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.75/0.80 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
2.60 in
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Approved Standards
SAE AS I 81765/4, BS-G-198-5-DD, DEF Std 59-97 Issue 3 Type DD
Material Systems Code
200
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.