
Heat Shrink Lipped Boot, Single Wall, Black, 1.54 in (Discontinued)
- Mfr # 202K111-25-01-0
- Zoro # G505917619
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202K111-25-01-0
Zoro #
G505917619
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.54 in
Details
Item
Heat Shrink Lipped Boot
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.27/0.12 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.67 in
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
Straight
Approved Standards
VG95343 Parts 6,7,8 and 9
Material Code
25
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25
Molded Part Shape Code
202
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.