This item is Discontinued.

Raychem Heat Shrink Lipped Boot, Single Wall, Black, 4-3/4 in 202C611-71-0

Heat Shrink Lipped Boot, Single Wall, Black, 4-3/4 in (Discontinued)

  • Mfr # 202C611-71-0
  • Zoro # G305917604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202C611-71-0
Zoro #
G305917604
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4-3/4 in
Wire/Cable Outside Diameter
.236 in,.276 in,.3 in,.31 in,6 mm,7 mm,8 mm
Cable Diameter Range
4.8 " - 17 mm[4.8 " - 18 in]

Details

Item
Heat Shrink Lipped Boot
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.27/0.19 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.69/0.56 in
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Code
71
Molded Part Shape
Straight
Material Systems Code
10
Molded Part Shape Code
202
Adhesive Type
Adhesive Purchased Separately
Approved Standards
SAE AS I 81765/1, Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.