This item is Discontinued.

Raychem Heat Shrink Sleeve, Single Wall, 2:1 I.D. Shrink Ratio, Clear TMS-CCUV-SLEEVE-1-X-65MM

Heat Shrink Sleeve, Single Wall, 2:1 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # TMS-CCUV-SLEEVE-1-X-65MM
  • Zoro # G105983205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-CCUV-SLEEVE-1-X-65MM
Zoro #
G105983205
UPC #
-
Country of Origin
United States

Details

Item
Heat Shrink Sleeve
Shrink Ratio
2:1
Wall Type
Single Wall
Material
Radiation Cross-Linked Fluoropolymer
Color
Clear
Series
CGS THS

Description

Heat Shrink Marker Sleeve, Single Wall, Radiation Crosslinked Fluoropolymer, 3.2 Id Before Shrink, 2:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.