This item is Discontinued.

Raychem Heat Shrink Solder Connector, 2:1 Shrink Ratio, 0.275 in 694681-000

Heat Shrink Solder Connector, 2:1 Shrink Ratio, 0.275 in (Discontinued)

  • Mfr # 694681-000
  • Zoro # G105975439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
694681-000
Zoro #
G105975439
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.655 in
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
2:1
Insulation Color
Green
Shrink Tubing I.D. After Shrinking
0.125 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.275 in
Wire Temperature (Max)
85 °C
Connection Material
Cross-Linked Modified Polyolefin
Wire Range
22 AWG

Description

Heat Shrink Solder Sleeve, Crosslinked Modified Polyolefin, 6.99 Id Before Shrink, 2.2:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.