
Heat Shrink Solder Connector, Single Wall, 0.125 in (Discontinued)
- Mfr # 620068-000
- Zoro # G805982072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620068-000
Zoro #
G805982072
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.680 in
Details
Item
Heat Shrink Solder Connector
Shrink Ratio
2.3:1
Wall Type
Single Wall
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.055 in
Temp. Range
175° C
Shrink Tubing I.D. Before Shrinking
0.125 in
Wire Temperature (Max)
135 °C
Connection Material
Cross-Linked Modified Polyolefin
Color
Blue
Description
Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyvinylidene Fluoride, 3.18 Id Before Shrink, 2.3:1 Shrink Ratio, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.