This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, 0.125 in D-108-10

Heat Shrink Solder Connector, Single Wall, 0.125 in (Discontinued)

  • Mfr # D-108-10
  • Zoro # G905982910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-108-10
Zoro #
G905982910
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.680 in

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
2.3:1
Wall Type
Single Wall
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.055 in
Temp. Range
175° C
Shrink Tubing I.D. Before Shrinking
0.125 in
Wire Temperature (Max)
135 °C
Connection Material
Cross-Linked Modified Polyolefin
Color
Blue
Material
Crosslinked Polyvinylidene Fluoride

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Polyvinylidene Fluoride, 3.18 Id Before Shrink, 2.3:1 Shrink Ratio, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.