Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, 0.181 in 624512-000

Heat Shrink Solder Connector, Single Wall, 0.181 in (Discontinued)

  • Mfr # 624512-000
  • Zoro # G505985052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624512-000
Zoro #
G505985052
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.591 in
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
2.6:1
Wall Type
Single Wall
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.07 in
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.181 in
Pre-Installed Lead
Yes
Wire Temperature (Max)
125 °C
Wire Range
22 AWG
Connection Material
Cross-Linked Polyvinylidene Fluoride

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyvinylidene Fluoride, 4.6 Id Before Shrink, 2.6:1 Shrink Ratio, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.