This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, 1.8:1 I.D. Shrink Ratio, 0.75 in 531872-000

Heat Shrink Solder Connector, Single Wall, 1.8:1 I.D. Shrink Ratio, 0.75 in (Discontinued)

  • Mfr # 531872-000
  • Zoro # G705918034
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
531872-000
Zoro #
G705918034
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Shield Outside Diameter (Min)
.17 in
Jacket Outside Diameter
.3 in

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
1.8:1
Wall Type
Single Wall
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.17 in
Material
Crosslinked Modified Polyvinylidene Fluoride
Color
Blue
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.3 in
Temperature Indicator Type
Thermochromic
Wire Temperature (Max)
125 °C
Pre-Installed Lead
Yes
Temperature Indicator
Yes
Resistance Properties
Splash Protection
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyvinylidene Fluoride, 7.62 Id Before Shrink, 1.8:1 Shrink Ratio, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.