This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, 1.8:1 I.D. Shrink Ratio, 0.75 in S03-05-R

Heat Shrink Solder Connector, Single Wall, 1.8:1 I.D. Shrink Ratio, 0.75 in (Discontinued)

  • Mfr # S03-05-R
  • Zoro # G905917721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S03-05-R
Zoro #
G905917721
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Shield Outside Diameter (Min)
4.3 mm[.17 in]
Jacket Outside Diameter
7.6 mm[.3 in]

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
1.8:1
Wall Type
Single Wall
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.17 in
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.3 in
Resistance Properties
Splash Protection
Pre-Installed Lead
Yes
Wire Temperature (Max)
125 °C
Temperature Indicator Type
Thermochromic
Temperature Indicator
Yes
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyvinylidene Fluoride, 7.62 Id Before Shrink, 1.8:1 Shrink Ratio, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.