This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, Black, White, 0.65 in ST63-1-55-20-90

Heat Shrink Solder Connector, Single Wall, Black, White, 0.65 in (Discontinued)

  • Mfr # ST63-1-55-20-90
  • Zoro # G205983266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST63-1-55-20-90
Zoro #
G205983266
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Shield Outside Diameter (Min)
.9 mm[.035 in]
Jacket Outside Diameter
1.9 mm[.075 in]
Use With Wire Size
20 AWG

Details

Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.075 in
Material
Polyvinylidene Fluoride
Color
Black, White
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.075 in
Lead Stranding
Stranded
Wire Temperature (Max)
150 °C
Resistance Properties
Immersion Protection
Termination Method
Solder
Lead Plating Material
Tin
Pre-Installed Lead
Yes
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
20 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.