This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, Green, 0.65 in SO63-3-55-22-5

Heat Shrink Solder Connector, Single Wall, Green, 0.65 in (Discontinued)

  • Mfr # SO63-3-55-22-5
  • Zoro # G705983728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO63-3-55-22-5
Zoro #
G705983728
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Jacket Outside Diameter
4.3 mm[.17 in]
Dielectric Outside Diameter (Max)
1.25 mm[.05 in]
Shield Outside Diameter (Min)
2.15 mm[.085 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Insulation Color
Green
Shrink Tubing I.D. After Shrinking
0.05 in
Material
Polyvinylidene Fluoride
Color
Green
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.17 in
Wire Temperature (Max)
125 °C
Termination Method
Solder
Lead Stranding
Stranded
Pre-Installed Lead
Yes
Temperature Indicator Type
Fusible Ring
Temperature Indicator
Yes
Lead Plating Material
Tin
Resistance Properties
Immersion Protection
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.