This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, Red, White, 0.65 in S02-07-R-92

Heat Shrink Solder Connector, Single Wall, Red, White, 0.65 in (Discontinued)

  • Mfr # S02-07-R-92
  • Zoro # G305975710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S02-07-R-92
Zoro #
G305975710
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Dielectric Outside Diameter (Max)
.75 mm[.03 in]
Shield Outside Diameter (Min)
1.4 mm[.055 in]
Overall Length
0.65 in
Jacket Outside Diameter
2.65 mm[.105 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Insulation Color
Red, White
Shrink Tubing I.D. After Shrinking
0.055 in
Color
Red, White
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.105 in
Temperature Indicator Type
Thermochromic
Pre-Installed Lead
Yes
Termination Method
Solder
Temperature Indicator
Yes
Wire Temperature (Max)
105 °C
Resistance Properties
Immersion Protection
Lead Plating Material
Tin
Lead Stranding
Stranded
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.