
Heat Shrink Solder Connector, Single Wall, White, 0.65 in (Discontinued)
- Mfr # ST63-2-55-24-9
- Zoro # G105983168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST63-2-55-24-9
Zoro #
G105983168
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.65 in
Overall Length
0.65 in
Wire Insulation Diameter (Max)
2.65 mm[.105 in]
Use With Wire Size
24 AWG
Details
Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Insulation Color
White
Shrink Tubing I.D. After Shrinking
0.055 in
Color
White
Temp. Range
-55° to 150° C
Shrink Tubing I.D. Before Shrinking
0.105 in
Terminal & Splice Type
Splice
Insulated
Yes
Sealable
Yes
Wire Range
24 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.