This item is Discontinued.

Raychem Heat Shrink Tube, 0.26 in, Black, 1.17 in 820091-000

Heat Shrink Tube, 0.26 in, Black, 1.17 in (Discontinued)

  • Mfr # 820091-000
  • Zoro # G305917406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820091-000
Zoro #
G305917406
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.17 in
Size Code
11

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
0.14 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.26 in
Transition Type
T-Transition
Number of Branches/Legs
2
Wire/Cable OD
.2 in, .16 in, .28 in, .18 in, .24 in
Material Systems Code
25
Wire/Cable Main Branch OD
.2 in, .18 in, .16 in
Breakout Angle
90
Molded Part Shape
T Shape
Material Code
25
Wire/Cable Sm Branch OD
.18 in, .16 in, .2 in
Molded Part Type
Transition
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Adhesive Type
Adhesive Purchased Separately
Special Requirements
Flame Retarded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.