This item is Discontinued.

Raychem Heat Shrink Tube, 1.8:1 I.D. Shrink Ratio, Black, 1.17 in 301A011-25-0

Heat Shrink Tube, 1.8:1 I.D. Shrink Ratio, Black, 1.17 in (Discontinued)

  • Mfr # 301A011-25-0
  • Zoro # G405917603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301A011-25-0
Zoro #
G405917603
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.17 in
Size Code
11

Details

Item
Heat Shrink Tube
Shrink Ratio
1.8:1
Shrink Tubing I.D. After Shrinking
0.14 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.26 in
Molded Part Shape Code
301A
Molded Part Shape
T Shape
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25
Number of Branches/Legs
3
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.