This item is Discontinued.

Raychem Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 3.38 in 462A421-50-0

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 3.38 in (Discontinued)

  • Mfr # 462A421-50-0
  • Zoro # G705917532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
462A421-50-0
Zoro #
G705917532
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.38 in
Size Code
421

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Molded Part Shape
Y Shape
Resistant To
Fluids
Material Code
50
Number of Branches/Legs
4
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
30
Molded Part Shape Code
462A
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.