This item is Discontinued.

Raychem Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 3.38 in 811465-000

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 3.38 in (Discontinued)

  • Mfr # 811465-000
  • Zoro # G505917633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
811465-000
Zoro #
G505917633
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.38 in
Size Code
21

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Wire/Cable OD
.28 " - .7 in
Transition Type
1 to 3 Cables
Wire/Cable Sm Branch OD
.28 " - .46 in
Molded Part Type
Breakouts/Transitions
Breakout Angle
30
Wire/Cable Main Branch OD
.28 " - .46 in
Special Requirements
Flame Retarded
Material Code
50
Shrink Ratio Type
High
Material Systems Code
30
Resistant To
Fluids
Pliancy
Flexible
Number of Branches/Legs
4
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Molded Part Shape
Slimline, One to Three Cables

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.