This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 2 in 629337-000

Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 2 in (Discontinued)

  • Mfr # 629337-000
  • Zoro # G905917974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
629337-000
Zoro #
G905917974
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Fluid Resistance
Splash Protection, Moisture/Spray Protection
Fluid Type
Water, Brake Fluid, Lubricating Oil, Chemicals/Solvents, Hydraulic Fluid, Aviation Fuel
Flammability
Flame-Retardant
Flexibility
Flexible
Resistant To
Mechanical Damage, Fluids, Flexing, Cut-Through

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.