This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 2 in TAT-125-1/4-0-2IN

Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 2 in (Discontinued)

  • Mfr # TAT-125-1/4-0-2IN
  • Zoro # G405917733
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAT-125-1/4-0-2IN
Zoro #
G405917733
UPC #
-
Country of Origin
Czechia

Dimensions

Length
2 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Series
Raychem TAT-125
Flammability
Flame-Retardant
Resistant To
Cut-Through,Flexing,Fluids,Mechanical Damage
Fluid Type
Aviation Fuel,Brake Fluid,Chemicals/Solvents,Hydraulic Fluid,Lubricating Oil,Water
Flexibility
Flexible
Fluid Resistance
Moisture/Spray Protection,Splash Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.