This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Yellow, 48 in BATTU-20.1/8.9-A1-4-STK

Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Yellow, 48 in (Discontinued)

  • Mfr # BATTU-20.1/8.9-A1-4-STK
  • Zoro # G605917755
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BATTU-20.1/8.9-A1-4-STK
Zoro #
G605917755
UPC #
-
Country of Origin
Czechia

Dimensions

Length
48 in
Recovered Wall Thickness (Tolerance)
.3 mm[.012 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.35 in
Material
Irradiated Modified Polyolefin
Color
Yellow
Temp. Range
-40° to 130°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.79 in
Series
BATTU
Flammability
Flame-Retardant
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Fluid Type
Brake Fluid,Diesel Fuel,Engine Cleaner,Engine Coolant,Gasoline,Lubricating Oil,Transmission Fluid,Water
Voltage (Max)
.6 kV
Fluid Resistance
Limited Immersion Protection,Moisture/Spray Protection,Splash Protection
Flexibility
Semi-Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.