This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 48 in DWFR-6/2-0-STK

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 48 in (Discontinued)

  • Mfr # DWFR-6/2-0-STK
  • Zoro # G805917951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWFR-6/2-0-STK
Zoro #
G805917951
UPC #
-
Country of Origin
Czechia

Dimensions

Length
48 in
Recovered Wall Thickness (Tolerance)
.25 mm[.01 in]
Recovered Wall Thickness (Nominal)
1.14 mm[.045 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.079 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
60°C
Series
Raychem DWFR
Shrink Tubing I.D. Before Shrinking
0.236 in
Flexibility
Semi-Flexible
Flammability
Highly Flame-Retardant
Voltage (Max)
.6 kV
Resistant To
Fluids,Mechanical Damage,Strain
Fluid Resistance
Moisture/Spray Protection,Splash Protection

Description

Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 6 Id Before Shrink, 3:1 Shrink Ratio, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.