This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 49 in 9170152001

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 49 in (Discontinued)

  • Mfr # 9170152001
  • Zoro # G305917741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9170152001
Zoro #
G305917741
UPC #
-
Country of Origin
United States

Dimensions

Length
49 in
Recovered Wall Thickness (Tolerance)
.1 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
2 in
Resistant To
Fluids
Flammability
Flame-Retardant
Fluid Type
Hydraulic Fluid, Water, Lubricating Oil
Voltage (Max)
.6 kV
Flexibility
Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.