This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 2.953 in 121397P015

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 2.953 in (Discontinued)

  • Mfr # 121397P015
  • Zoro # G605984207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121397P015
Zoro #
G605984207
UPC #
-
Country of Origin
Czechia

Dimensions

Length
2.953 in
Recovered Wall Thickness (Tolerance)
.075 in
Recovered Wall Thickness (Nominal)
.075 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.095 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 130°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.427 in
Fluid Resistance
Splash Protection, Moisture/Spray Protection, Limited Immersion Protection
Flammability
Flame-Retardant
Voltage (Max)
.6 kV
Flexibility
Semi-Rigid
Resistant To
Abrasion, Strain, Fluids, Mechanical Damage
Fluid Type
Brake Fluid, Engine Cleaner, Gasoline, Transmission Fluid, Water, Windshield Washer Fluid, Diesel Fuel, Lubricating Oil, Engine Coolant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.