This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 49 in FL2500-NO.4-J2-0-STK

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 49 in (Discontinued)

  • Mfr # FL2500-NO.4-J2-0-STK
  • Zoro # G105918061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL2500-NO.4-J2-0-STK
Zoro #
G105918061
UPC #
-
Country of Origin
Czechia

Dimensions

Length
49 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.175 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.7 in
Series
Raychem FL2500
Fluid Type
Water
Voltage (Max)
.6 kV
Resistant To
Abrasion
Flammability
Flame-Retardant
Flexibility
Semi-Rigid

Description

Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 17.78 Id Before Shrink, 4:1 Shrink Ratio, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.