This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 1.75:1 I.D. Shrink Ratio, Black 3419254003

Heat Shrink Tube, Single Wall, 1.75:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 3419254003
  • Zoro # G705917921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3419254003
Zoro #
G705917921
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Tolerance)
.02 in
Recovered Wall Thickness (Nominal)
.035 in

Details

Item
Heat Shrink Tube
Shrink Ratio
1.75:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.143 in
Material
Chlorinated Polyolefin
Color
Black
Temp. Range
-70° to 121°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Material Systems Code
20
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Flexibility
Very Flexible
Fluid Resistance
Splash Protection
Fluid Type
Water, Chemicals/Solvents, Brake Fluid, De-Icing Fluid, Lubricating Oil, Diesel Fuel, Hydraulic Fluid, Aviation Fuel
Flammability
Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.