This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 1-1/4 in RNF-100-1/4-BK-1.25IN

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 1-1/4 in (Discontinued)

  • Mfr # RNF-100-1/4-BK-1.25IN
  • Zoro # G405917887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RNF-100-1/4-BK-1.25IN
Zoro #
G405917887
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4 in
Recovered Wall Thickness (Tolerance)
.15 mm[.006 in]
Recovered Wall Thickness (Nominal)
.64 mm[.025 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Flexibility
Flexible
Flammability
Flame-Retardant
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Series
Raychem RNF-100
Fluid Resistance
Splash Protection
Fluid Type
Aviation Fuel,Hydraulic Fluid,Water
Voltage (Max)
.6 kV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.