This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 1 in 505874K026

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 1 in (Discontinued)

  • Mfr # 505874K026
  • Zoro # G905917950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505874K026
Zoro #
G905917950
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1 in
Recovered Wall Thickness (Tolerance)
.006 in
Recovered Wall Thickness (Nominal)
.025 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.28 in
Fluid Type
De-Icing Fluid, Hydraulic Fluid, Lubricating Oil, Aviation Fuel, Water, Chemicals/Solvents
Flexibility
Very Flexible
Resistant To
Wrinkling, Fluids, Strain
Fluid Resistance
Splash Protection
Flammability
Highly Flame-Retardant
Voltage (Max)
.6 kV

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.