This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 1.969 in CN5516-000

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 1.969 in (Discontinued)

  • Mfr # CN5516-000
  • Zoro # G705950331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN5516-000
Zoro #
G705950331
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.969 in
Recovered Wall Thickness (Nominal)
.025 in
Recovered Wall Thickness (Tolerance)
.006 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Flexibility
Flexible
Fluid Type
Aviation Fuel, Water, Hydraulic Fluid
Resistant To
Abrasion, Strain, Mechanical Damage, Fluids
Fluid Resistance
Splash Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.