This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 48 in CRN-1/2-0-STK

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 48 in (Discontinued)

  • Mfr # CRN-1/2-0-STK
  • Zoro # G605917786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRN-1/2-0-STK
Zoro #
G605917786
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Recovered Wall Thickness (Tolerance)
.76 mm [ .03 in ]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Fluid Type
Aviation Fuel, Hydraulic Fluid, Water
Flexibility
Semi-Rigid
Resistant To
Abrasion, Fluids, Strain
Flammability
Flame-Retardant
Voltage (Max) (kV)
0.6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.